Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Foamtec FirmWIPE™ Foam Wipers
GREENER_CHOICE

Catalog No. 19304702 Shop All Foamtec International Products
Change view
Click to view available options
Dimensions (L x W):
3 x 2 in. (7.62 x 5.08 cm)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-304-702 3 x 2 in. (7.62 x 5.08 cm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-304-702 Supplier Foamtec Supplier No. HT4331
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Offers fiber-free wiping in applications where durability and fast wicking, without dripping, are desirable

Ideal for cleaning metal masks used to print LTCC components, capacitors, EL, OLED, and Plasma Display Panels.

  • Open-cell polyurethane structure allows for fiber-free wiping
  • Excellent pick-up of Thick Film inks and solder paste
  • High incineration rate to yield low ash for precious metal reclamation in Thick Film applications
  • Open-cell, felted foam structure allows for controlled transfer of solvent to optimize cleaning of Thick Film screens
  • Ester-based chemistry and felted construction enable broad solvent compatibility
  • Uniform porosity allows for excellent contamination pickup

Specifications

Product Type FirmWipe™ Foam Cleanroom Wipes
Length (English) 3 in.
Length (Metric) 7.62 cm
Width (English) 2 in.
Width (Metric) 5.08 cm
Material Polyurethane
Dimensions (L x W) 3 x 2 in. (7.62 x 5.08 cm)
For Use With (Application) For heavy duty cleaning in medical device and screen printing
For Use With (Equipment) For cleaning Metal masks used to print LTCC components, capacitors, EL, OLED, and plasma display panels
Thickness (Metric) 0.952 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.