Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Foamtec MiraSWAB™ 1500 Series Cleanroom Swabs

Catalog No. 19304631 Shop All Foamtec International Products
Change view
Click to view available options
Length (Metric):
76.2 mm
101.6 mm
127 mm
152.4 mm
Tip Style:
Flexible
Semi-flexible
Semi-rigid
Shape:
Cylinder
Micro spear
Paddle
Square paddle
Width (Metric) Tip:
1.3 mm
2.5 mm
3 mm
3.4 mm
3.8 mm
6.3 mm
10.4 mm
11.2 mm
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Tip Style Shape Width (Metric) Tip
19-304-631 152.4 mm Flexible Cylinder 6.3 mm
19-304-628 152.4 mm Flexible Cylinder 3 mm
19-304-638 76.2 mm Flexible Paddle 3.4 mm
19-304-643 127 mm Semi-rigid Square paddle 11.2 mm
19-304-637 76.2 mm Flexible Paddle 2.5 mm
19-304-641 76.2 mm Semi-flexible Micro spear 3.8 mm
19-304-636 101.6 mm Flexible Cylinder 10.4 mm
19-304-630 152.4 mm Flexible Cylinder 1.3 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 19-304-631 Supplier Foamtec Supplier No. HT1501TC500
Add to Cart
Add to Cart

Offers cleaning performance of micro fiber fabrics with scratch-free properties of foam for Optics, HDD, Semiconductor and Life Science applications

Unique fabric over foam and fabric over fabric construction enables easy cleaning of scratch sensitive surfaces and blind areas as the two layers provide a soft conformable tool resulting in a swab that is soft, yet both resistant to abrasion and solvents.

  • Fabric over foam construction compatible with aggressive solvents such as acetone, Kyzen and MEK
  • Super soft foam core enables the swabs to conform to articulated surfaces for good cleaning efficiency
  • Micro fiber fabric enables excellent removal of difficult to remove stains and particles
  • Proprietary cleaning process ensures low extractable for streak free cleaning

Specifications

Diameter (English) Handle 0.11 in.
Length (English) 6 in.
For Use With (Application) The cleaning performance of micro Fiber Fabrics with the scratch-free properties of Foam for optics, HDD, semiconductor and life science applications
Handle Color Blue
Product Type Swab
Diameter (Metric) Handle 2.8 mm
Length (Metric) 152.4 mm
Length (English) Handle 5.3 in.
Length (Metric) Handle 134.6 mm
Shape Cylinder
Size Medium
Thickness (Metric) 17 mm
Length (English) Tip 0.67 in.
Length (Metric) Tip 17 mm
Width (Metric) Tip 6.3 mm
Width (English) Tip 0.15 in.
Adhesive Type Thermal
Handle Material Polypropylene
Tip Style Flexible
Tip Material Microfiber
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.