Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Foamtec MiraSWAB™ 1500 Series Cleanroom Swabs

Catalog No. 19304633 Shop All Foamtec International Products
Change view
Click to view available options
Length (Metric):
76.2 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
19-304-633 76.2 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-304-633 Supplier Foamtec Supplier No. HT1509C500
Add to Cart
Add to Cart

Unique fabric over foam and fabric over fabric construction enables easy cleaning of scratch sensitive surfaces and blind areas as the two layers provide a soft conformable tool resulting in a swab that is soft, yet both resistant to abrasion and solvents.

  • Fabric over foam construction compatible with aggressive solvents such as acetone, Kyzen and MEK
  • Super soft foam core enables the swabs to conform to articulated surfaces for good cleaning efficiency
  • Micro fiber fabric enables excellent removal of difficult to remove stains and particles
  • Proprietary cleaning process ensures low extractable for streak free cleaning

Specifications

Diameter (English) Handle 0.1 in.
Length (English) 3 in.
For Use With (Application) The cleaning performance of micro Fiber Fabrics with the scratch-free properties of Foam for optics, HDD, semiconductor and life science applications
Handle Color Blue
Product Type Swab
Diameter (Metric) Handle 2.5 mm
Length (Metric) 76.2 mm
Length (English) Handle 2.42 in.
Length (Metric) Handle 61.5 mm
Shape Micro needle
Size Micro
Thickness (Metric) 1.3 mm
Length (English) Tip 0.28 in.
Length (Metric) Tip 7.1 mm
Width (Metric) Tip 3.4 mm
Width (English) Tip 0.11 in.
Adhesive Type Thermal
Handle Material Polypropylene
Tip Style Flexible
Tip Material Microfiber
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.