Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Foamtec MiraSWAB™ ESD 1600 Series Cleanroom Swabs

Catalog No. 19304658 Shop All Foamtec International Products
Change view
Click to view available options
Length (Metric):
94.5 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
19-304-658 94.5 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-304-658 Supplier Foamtec Supplier No. HT1611FC500

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

For removal of contamination from surfaces in critical electronics manufacturing environments

  • No fiber shedding
  • Solvent compatible
  • ESD-safe polypropylene handle

Specifications

Diameter (English) Handle 0.11 in.
Length (English) 3.72 in.
For Use With (Application) For removal of contamination from surfaces in critical electronics manufacturing environments
Handle Color White
Product Type Swab
Diameter (Metric) Handle 2.8 mm
Length (Metric) 94.5 mm
Length (English) Handle 3.02 in.
Length (Metric) Handle 76.7 mm
Shape Cylinder
Size Medium
Thickness (Metric) 3.8 mm
Length (English) Tip 0.7 in.
Length (Metric) Tip 17.8 mm
Width (Metric) Tip 2.5 mm
Width (English) Tip 0.15 in.
Adhesive Type Thermal
Handle Material Polypropylene
Tip Style Flexible
Tip Material Microfiber
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.