Learn More
Description
- Patent-pending and sterile, saturated mop head
- Two direction 360° swivel
- With 1.5 in. low profile design
- Compatible with pull and figure-eight motions
- SOP compliant
- Compatible with steam sterilization cycles
- Weight: 1.45 lb. (660g )
- For cleaning and disinfection of walls, floors and ceilings, rough surfaces and high soil areas
Specifications
Specifications
| Product Type | Extra Fluid Capacity Mop Head |
| Sterility | Non-sterile |
| Includes | 0.125 in. Foam Core |
| For Use With (Application) | Ultra Lightweight Large Area Design for all Critical Cleanroom Surfaces |
| Material | Polyester, Foam |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.