Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Foamtec PolyCHECK™ Wipers

Catalog No. 19304721 Shop All Foamtec International Products
Change view
Click to view available options
Packaging Quantity:
5/Bag, 200 Bags/Cs.
50/Bag, 24 Bags/Cs.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Packaging Quantity
19-304-721 5/Bag, 200 Bags/Cs.
19-304-720 50/Bag, 24 Bags/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 19-304-721 Supplier Foamtec Supplier No. HT5291K5
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

For inspection and verification protocols

  • Run- free black fabric construction
  • Washed and processed in class 10 environment for particle sensitive wiping applications
  • Amide and silicone free

Specifications

Product Type Polycheck™ Cleanroom Wipes
Length (English) 9 in.
Length (Metric) 22.86 cm
Width (English) 9 in.
Width (Metric) 22.86 cm
Material Fabric
Basis Weight 120
Color Black
Dimensions (L x W) 9 x 9 in. (22.86 x 22.86 cm)
For Use With (Application) Excellent general purpose cleanroom wipes for semiconductor, medical device, FPD and hard disk drive manufacturers
Packaging Quantity 5/Bag, 200 Bags/Cs.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.