Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Foamtec PolySWAB™ 1500 Series Cleanroom Swabs

Catalog No. p-4364391 Shop All Foamtec International Products
Change view
Click to view available options
Tip Style:
Flexible
Rigid
Semi-flexible
Handle Color:
Blue
White
Shape:
Cylinder
Paddle
Round
Spear
Size:
Medium
Micro
Mini
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Tip Style Handle Color Shape Size
19-304-650 Flexible Blue Paddle Mini
19-304-646 Rigid Blue Cylinder Medium
19-304-651 Rigid Blue Round Mini
19-304-652 Semi-flexible Blue Spear Micro
19-304-648 Flexible Blue Cylinder Medium
19-304-645 Flexible Blue Cylinder Medium
19-304-663 Flexible White Cylinder Medium
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Catalog No. 19-304-650 Supplier Foamtec Supplier No. HT1530T500
Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

For clean room applications

  • Polyester/over foam made
  • No fiber shedding
  • Solvent compatible
  • Adjustable tip

Specifications

Diameter (English) Handle 0.1 in.
Length (English) 3 in.
For Use With (Application) For clean room applications
Handle Color Blue
Product Type Swab
Diameter (Metric) Handle 2.5 mm
Length (Metric) 76.2 mm
Length (English) Handle 2.47 in.
Length (Metric) Handle 62.7 mm
Material Polyester/over Foam
Shape Paddle
Size Mini
Thickness (Metric) 1.5 mm
Length (English) Tip 0.41 in.
Length (Metric) Tip 10.4 mm
Width (Metric) Tip 10.4 mm
Width (English) Tip 0.15 in.
Adhesive Type Thermal
Handle Material Polypropylene
Tip Style Flexible
Tip Material Polyester
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.