Learn More
Description
- Polyester made ESD safe
- No fiber shedding
- Solvent compatibile
- Polypropylene handle with adjustable tip
Specifications
Specifications
| Diameter (English) Handle | 0.1 in. |
| Length (English) | 3 in. |
| For Use With (Application) | For removal of contamination from surfaces in critical electronics manufacturing environments |
| Handle Color | White |
| Product Type | Swab |
| Diameter (Metric) Handle | 2.5 mm |
| Length (Metric) | 76.2 mm |
| Length (English) Handle | 2.47 in. |
| Length (Metric) Handle | 62.7 mm |
| Material | Polyester |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.