Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Foamtec PolySWAB™ ESD 1600 Series Cleanroom Swabs

Catalog No. 19304665 Shop All Foamtec International Products
Change view
Click to view available options
Tip Style:
Flexible
Rigid
Length (English):
3 in.
4 in.
Handle Color:
White
Shape:
Paddle
Round
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Tip Style Length (English) Handle Color Shape
19-304-665 Rigid 4 in. White Round
19-304-664 Flexible 3 in. White Paddle
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-304-665 Supplier Foamtec Supplier No. HT1641T2500

missing translation for 'validMainframeMsg'

For removal of contamination from surfaces in critical electronics manufacturing environments

  • Polyester made ESD safe
  • No fiber shedding
  • Solvent compatibile
  • Polypropylene handle with adjustable tip

Specifications

Length (English) 4 in.
For Use With (Application) For removal of contamination from surfaces in critical electronics manufacturing environments
Handle Color White
Product Type Swab
Length (Metric) 101.6 mm
Material Polyester
Shape Round
Size Mini
Handle Material Polypropylene
Tip Style Rigid
Tip Material Polyester
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.