Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Foamtec UltraMOP™ III Mops

Catalog No. 191303451 Shop All Foamtec International Products
Change view
Click to view available options
Product Type:
Foam Mop
Mop Head Refill
Length (English):
8.5 in.
12 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type Length (English)
19-130-3451 Mop Head Refill 12 in.
19-130-3450 Foam Mop 8.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-130-3451 Supplier Foamtec Supplier No. FS701

missing translation for 'validMainframeMsg'

Bump-Proof™ wrap-around snag-resistant fabric design for disinfecting ISO Class 1 clean room

  • Eliminates rollover and abrasion-related particles
  • Enables smooth, skip-free motion, enhancing disinfectant laydown
  • Compatible with gamma, autoclave and EtO sterilization methods

Specifications

Product Type Mop Head Refill
Length (English) 12 in.
Sterility Sterile
Width (English) 4.12 in.
For Use With (Application) Design for disinfecting ISO Class 1 cleanroom
Material Polyurethane Foam
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.