Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Foamtec UltraMOP™ Mops

Catalog No. 19304568 Shop All Foamtec International Products
Change view
Click to view available options
Length (English):
16 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
19-304-568 16 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-304-568 Supplier Foamtec Supplier No. FS500
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Designed for wet mopping procedures in sterile and controlled environment

  • Fine-pore urethane foam
  • Available in patent-pending Bump-PROOF™ wrap-around laminated versions
  • For light duty cleaning, drying floors, removal of stubborn contamination and application of disinfectants

Specifications

Product Type Foam Mop
Length (English) 16 in.
Width (English) 5.81 in.
For Use With (Application) Wet Mopping Procedures in Sterile and Controlled Environment
Material Polyester
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.