Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Foamtec UltraSOLV™ 1700 Series Swabs

Catalog No. 19042101 Shop All Foamtec International Products
Change view
Click to view available options
Length (Metric):
76.2 mm
101.6 mm
139.7 mm
152.4 mm
304.8 mm
Tip Style:
Flexible
Rigid
Semi-flexible
Semi-rigid
Shape:
Blunt spear
Bulb
Bullet
Conical
Cylinder
Dual
Paddle
Round
Spear
Size:
Large
Medium
Micro
Mini
Small
17 product options available for selection
Product selection table with 17 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Tip Style Shape Size
19-042-101 152.4 mm Flexible Bulb Large
19-042-102 152.4 mm Flexible Paddle -
19-042-105 76.2 mm Flexible Conical -
19-042-104 76.2 mm Flexible Spear -
19-304-667 152.4 mm Rigid Round Large
19-304-668 152.4 mm Flexible Cylinder Medium
19-304-673 76.2 mm Rigid Round Small
19-304-674 101.6 mm Semi-flexible Spear Micro
19-304-726 76.2 mm Rigid Blunt spear Small
19-304-729 139.7 mm Rigid Dual Large
19-304-669 76.2 mm Semi-flexible Bulb Small
19-304-671 76.2 mm Rigid Spear Mini
19-304-675 101.6 mm Rigid Cylinder Large
19-304-724 304.8 mm Semi-rigid Cylinder Large
19-304-723 304.8 mm Rigid Bullet Medium
19-304-727 76.2 mm Semi-flexible Spear Mini
19-304-728 76.2 mm Semi-flexible Spear Micro
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 17 options available.
17 options
This item is not returnable. View return policy
Catalog No. 19-042-101 Supplier Foamtec Supplier No. HT17005
Add to Cart
Add to Cart
This item is not returnable. View return policy

General purpose cleaning tools for HDD components, optics, medical devices or vacuum equipment

Provides good particle and residue removal with a minimum of particle transfer due to abrasion.

  • Excellent absorbency and fiber-free construction make it perfect replacement for cotton swabs
  • High strength foam tip minimizes particle shedding due to abrasion
  • Extremely low ionic and NVR levels for HDD and optic cleaning applications
  • Unique thermal bonding process ensures no adhesive residue and minimizes particle generation from seal
  • For cleaning small hard-to-access components, o-ring grooves, and corners
  • ESD safe tip

Specifications

Diameter (English) Handle 0.11 in.
Length (English) 6 in.
For Use With (Application) Designed for removal of contamination from tools in critical manufacturing environments
Handle Color Blue
Product Type Swab
Diameter (Metric) Handle 2.8 mm
Length (Metric) 152.4 mm
Length (English) Handle 4.79 in.
Length (Metric) Handle 121.7 mm
Shape Bulb
Size Large
Thickness (Metric) 7 mm
Length (English) Tip 0.83 in.
Length (Metric) Tip 21.1 mm
Width (Metric) Tip 6.8 mm
Width (English) Tip 0.27 in.
Adhesive Type Thermal
Handle Material Polypropylene
Tip Style Flexible
Tip Material Foam
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.