Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Foamtec UltraSORB Super Soft Foam Cleanroom Swabs

Catalog No. 19304625 Shop All Foamtec International Products
Change view
Click to view available options
Length (Metric):
152.4 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
19-304-625 152.4 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
missing translation for 'nonReturnableMessage' missing translation for 'returnPolicyLabel'
Catalog No. 19-304-625 Supplier Foamtec Supplier No. HT1401500
missing translation for 'nonReturnableMessage' missing translation for 'returnPolicyLabel'

For removal of contamination from scratch sensitive optics

  • Non-scratching
  • No shedding
  • Solvent compatible
  • Long polypropylene handle
  • Super soft foam tip

Specifications

Length (English) 6 in.
For Use With (Application) For removal of contamination from scratch sensitive optics
Handle Color Blue
Product Type Swab
Length (Metric) 152.4 mm
Shape Medium cylinder
Adhesive Type Thermal
Handle Material Polypropylene
Tip Style Flexible
Tip Material Polyurethane Foam
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.