Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Foamtec UltraSORB™ Wipers

Catalog No. 19039133 Shop All Foamtec International Products
Change view
Click to view available options
Dimensions (L x W):
9 x 9 in. (22.86 x 22.86 cm)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-039-133 9 x 9 in. (22.86 x 22.86 cm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-039-133 Supplier Foamtec Supplier No. HT4699
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Open-cell, soft foam structure for class ISO 5 (Class 100) applications

Features unique pore structure allows for controlled solvent transfer to screen and metal masks to aid in removal of solder paste, conductive adhesives and thick film inks.

  • High density construction and sponge-like properties
  • Dry and low-moisture cleaning
  • Ideal for screen or stencil cleaning as well as medical device manufacturing operations
  • Static dissipative to minimize ESD risk
  • Pyrogen-free for wipe-down of medical devices such as catheters
  • Features very low ionic and organic signatures
  • 100% fiber free and abrasion resistant

Specifications

Product Type UltraSORB™ Wipes
Length (English) 9 in.
Length (Metric) 22.86 cm
Width (English) 9 in.
Width (Metric) 22.86 cm
Dimensions (L x W) 9 x 9 in. (22.86 x 22.86 cm)
For Use With (Application) For class ISO 5 (Class 100) applications, for screen or stencil cleaning as well as medical device manufacturing operations
For Use With (Equipment) For cleaning Metal masks used to print LTCC components, capacitors, EL, OLED, and plasma display panels
Thickness (Metric) 0.27 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.