Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Keystone Cleanroom Products Cleanroom Face Masks, Gamma Irradiated
SDP

Catalog No. 19722012
Change view
Click to view available options
Fastening Type:
Earloops
Headband
Ties
Color:
Blue
Green
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Fastening Type Color
19-722-012 Earloops Green
19-722-009 Ties Green
19-722-010 Headband Blue
19-722-011 Headband Green
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19-722-012 Supplier Keystone Cleanroom Products Supplier No. S1461ELAD
Add to Cart
Add to Cart

Gamma irradiated cleanroom facemasks eliminate goggles from fogging and mask slippage. Available with ties, headband, or earloop fastening.

  • Sterile cleanroom face masks
  • Certificates of Irradiation and Conformance with each shipment
  • Fastening Types: Earloops, Ties, or Headband

Specifications

Product Type Cleanroom Face Mask
Color Green
Fastening Type Earloops
Material SMS
Size Large
Sterility Sterile
Dimensions (L x W) 7 x 4 in.
Style Pleated
Cleanroom Class Class 100 (ISO 5)
Disposable Single-use
Latex Free Yes
Length (English) 7 in.
Length (Metric) 18 cm
Model S-1461
Packaging Quantity 500/Case
Width (English) 4 in.
Width (Metric) 10 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.