Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mopec Fold Up Wall Mount Table with Hand Crank
SDP

Catalog No. 22444020 Shop All Mopec Products
Change view
Click to view available options
Length (Metric):
114.3 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
22-444-020 114.3 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-444-020 Supplier Mopec Supplier No. CD500

missing translation for 'validMainframeMsg'

Mopec™ Fold Up Wall Mount Table provides a compact work area for prep, surgery, and exams.

  • 18 gauge stainless steel with marine edge for fluid control
  • Provides a compact work area
  • Release handle unlocks the table from an upright position to a 90 degree horizontal position

Warranty and Services

1 Year Warranty

Specifications

Product Type Fold-up Wall Mount Table
Length (English) 45 in.
Width (English) 20 in.
Length (Metric) 114.3 cm
Weight (English) Holds up to 300 lb.
Weight (Metric) Holds up to 136.08 Kg
Width (Metric) Sink 50.8 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.