Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Treston™ Folder Box Mounts to Upright

Catalog No. 86098349
Change view
Click to view available options
Treston folder box
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
86-098-349 Treston folder box
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 86-098-349 Supplier Treston™ Supplier No. 86098349
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Folder box, mounts to Treston slotted uprights.

  • Folder/binder box for mounting to Treston slotted upright tube
  • Fits a variety of items from folders, binders,
  • 5.1 W x 11.4 D x 13 in. H
  • Max load 11 lbs

Specifications

Description Folder box, mounts to upright
Depth (English) 11.42 in.
Depth (Metric) 290 mm
For Use With (Equipment) Treston Workstations
Height (English) 12.99 in.
Height (Metric) 330 mm
Quantity 1 Ea.
Width (English) 5.11 in.
Width (Metric) 130 mm
Material Steel
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.