Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

National Public Seating™ Folding Chair Replacement Glides and V-Tips
SCI_ED

Catalog No. S98047MF
Change view
Click to view available options
Color:
Beige
Black
Blue
Gray
Product Type:
Chair Leg Glides
Chair Leg V-tip
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Product Type
S98047MF Gray Chair Leg V-tip
S98046MF Beige Chair Leg V-tip
S98048MF Blue Chair Leg V-tip
S98049MF Black Chair Leg V-tip
S98042MF Beige Chair Leg Glides
S98043MF Gray Chair Leg Glides
S98044MF Blue Chair Leg Glides
S98045MF Black Chair Leg Glides
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. S98047MF Supplier National Public Seating™ Supplier No. VT2
Only null left
Add to Cart
Add to Cart

Requires

Folding chair

Replacement accessories for NPS folding chairs protect the floor from scratches and scrapes and keep the chair from wobbling.

  • Color coordinated to match National Public Seating folding chair frames
  • Glides: Protects your floor surface from scratches and scrapes
  • V-Tips: Keeps your folding chair from wobbling
  • 10 year manufacturer's warranty

Specifications

Product Type Chair Leg V-tip
Length (Metric) 25.4 cm
Width (Metric) 25.4 cm
Color Gray
Width (English) 10 in.
Quantity 100 Pk.
Weight (Metric) 9 g
Height (English) 8 in.
For Use With (Equipment) 0.87 in. Steel tubing frame of folding chair
Height (Metric) 20.32 cm
Weight (English) 0.02 lb.
Length (English) 10 in.
Material Polypropylene
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.