Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
National Public Seating™ Folding Chair Replacement Glides and V-Tips
Replacement accessories for NPS folding chairs protect the floor from scratches and scrapes and keep the chair from wobbling.
$58.50
Specifications
For Use With (Equipment) | 0.87 in. Steel tubing frame of folding chair |
---|---|
Height (English) | 8 in. |
Height (Metric) | 20.32 cm |
Length (English) | 10 in. |
Length (Metric) | 25.4 cm |
Catalog Number | Mfr. No. | Color | Product Type | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Product Type | Price | Quantity & Availability | ||||
S98046MF
|
National Public Seating™
VT1 |
Beige | Chair Leg V-tip |
Pack of 100 for $58.50
|
|
||||
S98047MF
|
National Public Seating™
VT2 |
Gray | Chair Leg V-tip |
Pack of 100 for $58.50
|
|
||||
S98048MF
|
National Public Seating™
VT4 |
Blue | Chair Leg V-tip |
Pack of 100 for $58.50
|
|
||||
S98049MF
|
National Public Seating™
VT5 |
Black | Chair Leg V-tip |
Pack of 100 for $58.50
|
|
||||
S98042MF
|
National Public Seating™
GL1 |
Beige | Chair Leg Glides |
Pack of 100 for $58.50
|
|
||||
S98043MF
|
National Public Seating™
GL2 |
Gray | Chair Leg Glides |
Pack of 100 for $58.50
|
|
||||
S98044MF
|
National Public Seating™
GL4 |
Blue | Chair Leg Glides |
Pack of 100 for $58.50
|
|
||||
S98045MF
|
National Public Seating™
GL5 |
Black | Chair Leg Glides |
Pack of 100 for $58.50
|
|
||||
Description
- Color coordinated to match National Public Seating folding chair frames
- Glides: Protects your floor surface from scratches and scrapes
- V-Tips: Keeps your folding chair from wobbling
- 10 year manufacturer's warranty
Specifications
0.87 in. Steel tubing frame of folding chair | |
20.32 cm | |
25.4 cm | |
0.02 lb. | |
10 in. | |
Polypropylene |
8 in. | |
10 in. | |
100 Pk. | |
9 g | |
25.4 cm |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title