Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Slice™ Folding Utility Knife

Catalog No. 18222837
Change view
Click to view available options
Color:
Black/Orange
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
18-222-837 Black/Orange
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18-222-837 Supplier Slice™ Supplier No. 10562
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

Slice™ Folding Utility Knife is a heavy-duty knife with finger-friendly™ blade that's safe to the touch and cuts effectively.

  • Heavy-duty utility knife combines strength and safety
  • Features a finger-friendly™ grind unique to Slice™ meaning it is safe to the touch while still cutting materials effectively.
  • Comfortable finger loop for safe and controlled cuts
  • No-tool blade change
  • Quick-release lock
  • Includes a belt clip
  • Ships with a rounded-tip safety blade, but is compatible with an optional pointed-tip blade.
  • Blades are chemically inert, non-magnetic, non-conductive, and never rust.
  • Installed blade type: Rounded tip
  • Durable metal handle
  • Ambidextrous design
  • Fewer blade changes reduce injuries and lower costs
  • Non-sparking, non-conductive, non-magnetic blade
  • Chemically inert blade never rusts
  • Oil- and lubricant-free blade
  • 100 percent zirconium oxide blade
  • Compatible blades: 10526, 10528
  • No-tool blade change

Specifications

Product Type Utility Knife
For Use With (Equipment) 10526, 10528 blade
Length (English) 4.33 in.
Length (Metric) 110 mm
Material Carbon Steel, Aluminum, Polyamide, Stainless Steel, Zirconium Oxide
Color Black/Orange
For Use With (Application) Industrial cutting
Includes 1 rounded tip ceramic 10526 blade
No. per Pack 1 Ea.
Weight (English) 5.91 oz.
Weight (Metric) 167.5 g
Width (English) 1.30 in.
Width (Metric) 33 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.