Learn More
Justrite Folding Utility Trays, Fast and Reliable Spill Containment
Shop All Justrite Safety Group ProductsDescription
- Folds flat for compact storage and fast setup wherever a temporary work zone is needed
- Durable PVC construction resists oils, fuels, and common shop chemicals
- Reinforced wire-frame walls maintain shape and stability during use
- Heat-welded seams add strength and support long-term, leak-resistant performance
- Easy to clean and reuse for routine maintenance and shop activities
- 100% recycled polyethylene grate
Specifications
Specifications
| Certifications/Compliance | Helps Comply with EPA for Containment and Spill Prevention (SPCC) |
| Color | Yellow |
| Capacity (English) | 8 gal. |
| Capacity (Metric) | 22.7 L |
| Material | PVC |
| Type | Folding Utility Tray |
| For Use With (Application) | Contain Leaks and Spills from Machinery and Vehicles During Fluid Transfers. |
| Packaging Quantity | 1 Ea. |
| Shape | Square |
| Dimensions (L x W x H) | 25.5 x 25.5 x 4 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.