Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Bulk Storage Container, Steel, Basket-Style Bulk Container

Supplier:  MSC 89828099

Encompass

This collapsible bulk storage container is a durable, basket-style solution designed for efficient industrial material handling and work-in-process storage. Constructed from 3-gauge steel wire with a corrosion-resistant zinc-plated finish, this rectangular container features a square mesh pattern that provides excellent visibility and ventilation. The unit is engineered to support heavy loads and can be stacked up to four high when in use, while its collapsible design allows it to fold flat for space-saving storage when empty.

  • Static load capacity of 4,000 lbs. (2 tons)
  • Includes one half-drop gate on the 48 in. side for convenient access
  • Four-way fork entry compatible with standard lift trucks
  • Usable internal dimensions of 46 in. W x 38 in. L x 30 in. H
  • Operational temperature range of -50°F to 300°F
  • Stacking capacity of 12,000 lbs.

Catalog No. 50-005-11220


May include imposed supplier surcharges.
Add to Cart

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.