Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Delfin Vacuum Cleaner Hose, Anti-Static, 2 in Diameter, 50 ft

Catalog No. 502819389
Encompass

Delfin vacuum cleaner hoses are designed for industrial applications requiring anti-static, stretchable, and FDA food-grade properties.

  • Anti-static design
  • Stretchable material
  • FDA food grade compliant
  • Features a 2 in diameter
  • Measures 50 ft in length
  • Blue color finish
  • Compatible with industrial vacuum types

Catalog No. 50-281-9389 Supplier MSC Supplier No. 13675871
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Delfin vacuum cleaner hoses are designed for industrial applications requiring anti-static, stretchable, and FDA food-grade properties.

  • Anti-static design
  • Stretchable material
  • FDA food grade compliant
  • Features a 2 in diameter
  • Measures 50 ft in length
  • Blue color finish
  • Compatible with industrial vacuum types

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.