Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Delfin Hose, FDA, 2 in x 10 ft, 1 ea

Catalog No. 502816705
Encompass

This vacuum cleaner hose is designed for industrial applications requiring specialized material handling. It features an anti-static construction to prevent static discharge, stretchable material for flexibility and ease of use, and is FDA Food Grade compliant, making it suitable for environments with strict hygiene and safety regulations.

  • Anti-static, stretchable, FDA food grade
  • Hose diameter: 2 in
  • Hose length: 10 ft
  • Compatible with industrial vacuums
  • Color: green
  • Country of origin: Italy

Catalog No. 50-281-6705 Supplier MSC Supplier No. 13676366
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This vacuum cleaner hose is designed for industrial applications requiring specialized material handling. It features an anti-static construction to prevent static discharge, stretchable material for flexibility and ease of use, and is FDA Food Grade compliant, making it suitable for environments with strict hygiene and safety regulations.

  • Anti-static, stretchable, FDA food grade
  • Hose diameter: 2 in
  • Hose length: 10 ft
  • Compatible with industrial vacuums
  • Color: green
  • Country of origin: Italy

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.