Learn More
PURELL™ Food Processing HEALTHY SOAP™ 0.5% PCMX Antimicrobial E2 Foam Handwash for FMX-20™
Shop All Gojo Industries, Inc. Products

Description
- Refill for PURELL™ FMX-20™ Push-Style Soap Dispensers
- Removes fats, oils and other food processing soils
- Certified Kosher
- Dye-free and fragrance-free
- SANITARY SEALED™ PET refill is easily recycled
- SANITARY SEALED™ refill helps prevent contamination
Specifications
Specifications
| Product Type | Hand Cleanser |
| Color | Clear |
| Form | Foam |
| Size | 2000 mL |
| Volume (Metric) | 2000 mL |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.