Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ready America Food and Water Kit
SDP

Catalog No. 17985136
Change view
Click to view available options
Weight (English):
18 lb.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Weight (English)
17-985-136 18 lb.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-985-136 Supplier Ready America Supplier No. 73563
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

6 ultra pure water liters and 3 ready-to-eat food bars with 10 Years shelf-life

  • This 2 person / 3 day box includes 6 ultra pure water liters 3 ready-to-eat food bars
  • Both the food and water are resealable
  • Have surprisingly great taste and are 100% Vegan
  • First responders suggest having 72 hours of emergency food and water in your home and car
  • Be prepared for emergencies with this 10 year shelf life pack

Specifications

Product Type Food and Water Kit
Dimensions (L x W x H) 10 x 8.25 x 9 in.
Disposable Reusable
Weight (English) 18 lb.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.