Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Grainger Pro-Line Foot Rest, Steel, 60 in. W, Gray

Catalog No. 502792258
Encompass_Preferred

This steel foot rest provides ergonomic support for workstations, measuring 60 in. wide with a 1 1/2 in. height and depth. It comes fully assembled with necessary mounting hardware included for quick installation.

  • Constructed from 16 ga steel with a powder coated finish.
  • Compatible with CHD, EL, ELH, HD, and MVSII series workstations.
  • Carbonfree® certified and RoHS compliant.
  • Contains a minimum of 20% post-consumer recycled content.
  • Designed for 152.4 cm (60 in.) length stations.

Catalog No. 50-279-2258 Supplier Grainger Supplier No. 16D636
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This steel foot rest provides ergonomic support for workstations, measuring 60 in. wide with a 1 1/2 in. height and depth. It comes fully assembled with necessary mounting hardware included for quick installation.

  • Constructed from 16 ga steel with a powder coated finish.
  • Compatible with CHD, EL, ELH, HD, and MVSII series workstations.
  • Carbonfree® certified and RoHS compliant.
  • Contains a minimum of 20% post-consumer recycled content.
  • Designed for 152.4 cm (60 in.) length stations.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.