Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Grainger PRO-LINE Foot Rest, Steel, 72 in. Width, Gray, 1 ea.

Catalog No. 502792160
Encompass_Preferred

This steel foot rest is designed to be installed underneath work surfaces, providing a dedicated shelf for users to rest their feet. By encouraging an ergonomically correct seated position, this accessory helps maintain comfort during long periods of work.

  • Constructed from durable steel with a powder coated finish.
  • Includes all necessary mounting hardware.
  • Compatible with specific series including BT, CHD, CHDL, EL, ELH, ELL, HD, and MVSII.
  • Features a 16 ga metal gauge.
  • Carbonfree® certified and RoHS compliant.
  • Contains a minimum of 20% post-consumer recycled content.
  • Comes fully assembled for easy installation on 72 in. stations.

Catalog No. 50-279-2160 Supplier Grainger Supplier No. 16D638
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This steel foot rest is designed to be installed underneath work surfaces, providing a dedicated shelf for users to rest their feet. By encouraging an ergonomically correct seated position, this accessory helps maintain comfort during long periods of work.

  • Constructed from durable steel with a powder coated finish.
  • Includes all necessary mounting hardware.
  • Compatible with specific series including BT, CHD, CHDL, EL, ELH, ELL, HD, and MVSII.
  • Features a 16 ga metal gauge.
  • Carbonfree® certified and RoHS compliant.
  • Contains a minimum of 20% post-consumer recycled content.
  • Comes fully assembled for easy installation on 72 in. stations.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.