Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Dirt Killer Repair Kit, 4700 psi, Ceramic Plastic, 1 ea

Catalog No. 502817675
Encompass

This repair kit is designed for industrial Dirt Killer nozzles, enabling maintenance for pressure washers operating at a maximum pressure of 4,700 psi.

  • Designed for industrial Dirt Killer nozzles
  • For use with pressure washers
  • Made from ceramic and plastic
  • Measures 2.5000 in overall length
  • Features a 7 orifice size
  • Rated for a maximum pressure of 4,700 psi
  • Thread size standard designation is NPT

Catalog No. 50-281-7675 Supplier MSC Supplier No. 00207043
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This repair kit is designed for industrial Dirt Killer nozzles, enabling maintenance for pressure washers operating at a maximum pressure of 4,700 psi.

  • Designed for industrial Dirt Killer nozzles
  • For use with pressure washers
  • Made from ceramic and plastic
  • Measures 2.5000 in overall length
  • Features a 7 orifice size
  • Rated for a maximum pressure of 4,700 psi
  • Thread size standard designation is NPT

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.