Learn More
Force Mechanism Trough



Description
Includes
- 43 in. (107.5cm) one-piece track
- Injection-molded plastic supports
- Trigger mechanism with four settings
- Five steel balls: 1 in. dia. (2.5cm)
- Irregular-shaped wood block
- Instructions with two experiments
Determine acceleration, speed and distances attained when applying a variable force.
- Propel one or two steel balls down an aluminum track with a spring-activated plunger
- Hit one or more balls positioned farther down the track
- Observe how far and how many balls move
- Vary the force applied by using any of the four trigger positions
Specifications
Specifications
| Product Type | Force Mechanism Trough |
| For Use With (Application) | Determine acceleration, speed and distances when applying a variable force |
| Includes | 43 in. L One piece metal track, Plastic supports, trigger with 4 settings, 5 Steel balls, 0.75 in. dia. Wood block and instructions |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.