Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC SEYMOUR-MIDWEST Ice Chisel, 3 in x 48 in, 1 ea

Catalog No. 502846092
Encompass

This steel ice chisel is designed for breaking and clearing ice. It features a 3-inch wide steel blade and a 48-inch long straight wood handle for effective leverage.

  • Blade width: 3 in
  • Blade height: 6 in
  • Straight handle: 48 in
  • Handle material: Wood
  • Blade material: Steel

Catalog No. 50-284-6092 Supplier MSC Supplier No. 52097110
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This steel ice chisel is designed for breaking and clearing ice. It features a 3-inch wide steel blade and a 48-inch long straight wood handle for effective leverage.

  • Blade width: 3 in
  • Blade height: 6 in
  • Straight handle: 48 in
  • Handle material: Wood
  • Blade material: Steel

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.