Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Grainger Approved Vendor Forklift Forks, 4 in. Width, 5,000 lb. Capacity, 60 in. Length, Pair

Catalog No. 502780035
Encompass_Preferred

These forklift forks are designed for heavy-duty material handling applications, providing a reliable solution for lifting and transporting loads. Engineered for durability and performance, these forks are built to meet demanding industrial requirements.

  • Load capacity of 5,000 lb
  • Fork length of 60 in.
  • Fork width of 4 in.
  • Thickness of 1.75 in.
  • ITA Class 2 standards
  • Supplied as a pair
  • Country of origin: USA

Catalog No. 50-278-0035 Supplier Grainger Supplier No. 19ND79
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

These forklift forks are designed for heavy-duty material handling applications, providing a reliable solution for lifting and transporting loads. Engineered for durability and performance, these forks are built to meet demanding industrial requirements.

  • Load capacity of 5,000 lb
  • Fork length of 60 in.
  • Fork width of 4 in.
  • Thickness of 1.75 in.
  • ITA Class 2 standards
  • Supplied as a pair
  • Country of origin: USA

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.