Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Formlabs Inc FORM 4BL PRINTER
SDP

Catalog No. NC3397871
Encompass

  • Large-format, high-speed resin 3D printer
  • Utilizes Low Force Display technology
  • Designed for medical and dental applications
  • Rapid production of high-quality, biocompatible parts
  • Exceptional accuracy and fine detail
  • Advanced Print Engine for fast print speeds
  • Generous build volume of 35.3 x 19.6 x 35.0 cm
  • XY resolution of 46 microns
  • Layer thickness ranges from 25 to 200 microns
  • Maximum print speed of 80 mm/h
  • Printer weight of 58.5 kg
  • Overall printer dimensions of 66.4 x 52.8 x 79.4 cm
  • Supports extensive materials library
  • Open platform for material compatibility
  • Automatic resin dispensing system
  • Compatible with Windows and Mac OS
  • File types accepted: STL, OBJ, 3MF

Catalog No. NC3397871 Supplier Formlabs Inc Supplier No. F4BLPRINTER
May include imposed supplier surcharges.
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

  • Large-format, high-speed resin 3D printer
  • Utilizes Low Force Display technology
  • Designed for medical and dental applications
  • Rapid production of high-quality, biocompatible parts
  • Exceptional accuracy and fine detail
  • Advanced Print Engine for fast print speeds
  • Generous build volume of 35.3 x 19.6 x 35.0 cm
  • XY resolution of 46 microns
  • Layer thickness ranges from 25 to 200 microns
  • Maximum print speed of 80 mm/h
  • Printer weight of 58.5 kg
  • Overall printer dimensions of 66.4 x 52.8 x 79.4 cm
  • Supports extensive materials library
  • Open platform for material compatibility
  • Automatic resin dispensing system
  • Compatible with Windows and Mac OS
  • File types accepted: STL, OBJ, 3MF

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.