Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Forma™ 3960 Series Environmental Chamber, 821.2 L, Stainless Steel

Catalog No. 03395580 Shop All Thermo Scientific Products
Change view
Click to view available options
Voltage:
115 V
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Voltage
03-395-580 115 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Attention:This item requires special delivery information. You will be asked for this during the checkout process.
Catalog No. 03-395-580 Supplier Thermo Scientific™ Supplier No. 3960

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy
Attention:This item requires special delivery information. You will be asked for this during the checkout process.

Temperature Range: Ambient +5°C to 60°C; Light: No Lighting

Perform many clinical applications, including elevated temperature stability and shelf-life testing with Thermo Scientific™ Forma™ 3960 Series chambers. These chambers feature a horizontal laminar airflow system, stainless-steel interior and microprocessor controls for a high-performance, high-capacity unit.

Features:
  • True laminar airflow through side plenums for extremely tight temperature uniformity
  • Sophisticated microprocessor controls for constant display of temperature
  • Alphanumeric message center for ease of setup and programming
  • Access ports, locking casters and alarm contacts
  • Capacity: 29 cu. ft. (821.2L) for high volumes and a broad range of products
  • Operating temperature range: 5°C above ambient to 60°C (140°F)

Airflow System:

  • Directed airflow system promotes an ideal growth environment.
  • Positive pressure feed plenum and negative pressure return plenum direct air across surface of each solid shelf.
  • Feed plenum cannot be blocked by chamber contents.

Intuitive, Powerful Enviro-Scan™ Control:

  • Unit offers precise control without complicated programming.
  • Operating modes include Run, Setpoint, Calibration and System Configuration.
  • Easy-to-read display offers convenient, continuous monitoring.
  • Audible/visual under- and over-temperature alarms offer peace of mind.
  • Data outputs allow connection to in-house monitor/alarm system to track chamber conditions.

Durable Construction:

  • Exterior cabinet: 18-gauge. cold-rolled steel, powder coated for durability; resists scratches and chipping.
  • Heated glass door for minimal condensation and a clear view
  • 2″ (5.1cm) thick fiberglass cabinet insulation for maximum product thermal protection
  • Solid, stainless-steel interior for long life and minimized equipment costs
  • Five heavy-duty, solid stainless-steel shelves, adjustable on 2″ (5.1cm) centers
  • Swivel locking casters for easy mobility
  • Leveling feet provide stability and added safety
  • Thru-wall access ports on right and left chamber sides for probes, sensors, etc.
  • Interior GFCI duplex receptacle on 115V Model (single European 230V CEE 7 on 230V Model) for shakers, cell rollers, and other equipment
  • Exterior receptacle on upper-right side of control panel for connecting optional recorder or other equipment

Ordering Information:

Reinforced floor/shelf components are available for shakers, cell rollers, or other heavy equipment or product loads inside chamber. Units also available with chart recorders.


TRUSTED_SUSTAINABILITY

Specifications

Capacity (English) Shelf 30 lb.
Capacity (Metric) Shelf 13.6 kg
Certifications/Compliance UL listed
Capacity (Metric) 821.2 L
Chamber Material Stainless Steel (304)
Lighting No Lighting
Material Powder-coated Cold Rolled Steel
No. of Shelves 5 std./26 max.
Temperature Range (Metric) Ambient +5° to 60°C
Type Environmental Chamber
Door Style Heated, triple pane, tempered glass exterior
Insulation 2 in. (5.1cm) fiberglass
Ports Two 2.4 in. (6.1cm) I.D., one on each side
Temperature Control Enviro-Scan Microprocessor
Temperature Sensitivity ±0.1°C
Temperature Sensor Precision thermistor (over temperature and control); independent thermostat (over temperature safety)
Temperature Uniformity ±0.4° at 30°C (86°F); ±0.3° at 37°C (98.6°F); ±0.5° at 45°C (113°F)
Dimensions (L x W x H) 33 x 38 x 80 in. (83.8 x 78.7 x 203.2 cm)
Length (English) 33 in.
Length (English) Shelf 25.8 in.
Length (Metric) 83.8 cm
Length (Metric) Shelf 65.5 cm
Width (English) 38 in.
Width (English) Interior 31 in.
Width (English) Shelf 30.6 in.
Width (Metric) 78.7 cm
Width (Metric) Interior 78.7 cm
Width (Metric) Shelf 77.7 cm
Height (English) 80 in.
Height (English) Interior 60 in.
Height (Metric) 203.2 cm
Depth (English) Interior 27 in.
Depth (Metric) Interior 68.8 cm
Shipping Weight (English) 660 lb.
Shipping Weight (Metric) 299.4 kg
Weight (English) 500 lb.
Weight (Metric) 226.8 kg
Electrical Requirements 115 V, 50/60 Hz
Voltage 115 V
Wattage 150 w
Amperage 9 A
Frequency 50/60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.