Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Forma™ 900 Series -86°C Upright Ultra-Low Temperature Freezers

Catalog No. 992SS Shop All Thermo Scientific Products
Change view
Click to view available options
Electrical Requirements:
115 V 60 Hz
120 V 60 Hz
208 - 230 V 60 Hz
Holds:
Boxes (216)
Capacity (English):
13 cu. ft.
No. of Doors:
2
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Electrical Requirements Holds Capacity (English) No. of Doors
992SS 115 V 60 Hz Boxes (216) 13 cu. ft. 2
992 120 V 60 Hz Boxes (216) 13 cu. ft. 2
986SS 208 - 230 V 60 Hz Boxes (216) 13 cu. ft. 2
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Attention:This item requires special delivery information. You will be asked for this during the checkout process.
Catalog No. 992SS Supplier Thermo Scientific™ Supplier No. 992SS

missing translation for 'validMainframeMsg'

Attention:This item requires special delivery information. You will be asked for this during the checkout process.

Provide uncompromised sample protection for -50° to -86°C applications with Thermo ScientificTM FormaTM 900 Series -86°C Upright Ultra-Low Temperature Freezers.

Provide uncompromised sample protection for -50° to -86°C applications with Thermo ScientificTM FormaTM 900 Series -86°C Upright Ultra-Low Temperature Freezers. Available in single or double door models, these freezers are designed for daily sample protection and dependability.

Key Features
  • Centralized, eye level information center, including microprocessor control and monitoring system; all controls and displays are easy to reach and read
  • Improves temperature control and increases reserve BTUH capacity, resulting in a more stable temperature sample
  • Unique double door to store frequently used samples in the top chamber while long-term storage remains undisturbed in bottom
  • Single-hand operation: easy-to-use, padlock-compatible, ergonomic door handle with integrated key lock
  • Optional CO2 or LN2 back-up: Choice of CO2 or LN2 safety back-up systems for additional sample protection in the event of a power or mechanical failure
  • Optional chart recorder: Built-in chart recorder can be installed at eye level on Forma 900 -86°C models
Construction:
  • 5″ (127mm) foamed-in-place, polyurethane insulation: Reduces power consumption, maintains temperature setpoint
  • Triple-point door gasket, provides longer holding time in the event of a door opening
  • Rugged, heavy gauge, cold-rolled steel cabinets resist chipping and rust
  • 1″ (25mm) access ports: Allow for the use of inexpedient probes or instrumentation
  • Four inner doors reduce cold air loss and improve temperature recovery after door closings
  • Stainless steel interior
TRUSTED_SUSTAINABILITY

Specifications

Description Capacity: 13 cu. ft. (368.1L); Double door; Holds 216 boxes; 115V/60Hz; 16A
Capacity (English) 13 cu. ft.
Capacity (Metric) 368 L
Temperature Range -50°C to -86°C
Door Style Inner (4)
No. of Doors 2
Inner Doors 4
Cabinet Material Cold-rolled Steel
Insulation Polyurethane Foam
Interior Stainless Steel
Shelves 3
Capacity (English) Shelf 150 lb.
Capacity (Metric) Shelf 68 kg
Certifications/Compliance CE, cULus, FDA Class I, UL
Style Upright
Display Push Button LED
Warranty Warranty varies by country, please contact us for details
Water Cooled Optional
Dimensions (D x W x H) Interior 19.3 x 23 x 51.5 in. (49 x 58.4 x 130.8 cm)
Dimensions (L x W x H) Exterior 32.9 x 33.3 x 77.9 in. (83.6 x 84.6 x 197.9 cm)
Footprint (English) 7.61 sq. ft.
Footprint (Metric) .71 sq. meters
Monitoring Options Alarm, Recorder
Access Security KeyLock, Padlock Standard
Chart Recorder 7-day Ink or Inkless (Optional)
Data Outputs RS-485, 4-20mA, dry contacts - standard, PT100 probe Optional
On-Board Datalogging Not Available
Operating Modes Standard Operation
Setpoint Security Not Available
Backup Systems CO2 or LN2 Optional
Smart View Compatibility Smart-Vue Compatible
Amperage 16 A
Plug Type NEMA 5-20
Voltage 115 V
Electrical Requirements 115 V 60 Hz
Frequency 60 Hz
Energy Usage 17kW/day
Line Voltage Indicator Buck/Boost
Voltage Compensation Buck/Boost
Vial Capacity 21,600 x 2mL
Shipping Weight (English) 696 lb.
Shipping Weight (Metric) 316 kg
Weight (English) 646 lb.
Weight (Metric) 293 kg
Holds Boxes (216)
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.