Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Forma™ CO2 Backup Systems

Catalog No. 991505 Shop All Thermo Scientific Products
Change view
Click to view available options
High-pressure Liquid CO2 hose; Adjustable in1°CC to -75°C
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
991505 High-pressure Liquid CO2 hose; Adjustable in1°CC to -75°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 991505 Supplier Thermo Scientific™ Supplier No. 991505
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Receive the convenience, reassurance and reliability required in the event of a power or mechanical failure with this CO2 backup system.

Obtain the convenience, reassurance and reliability required in the event of a power or mechanical failure with the Thermo Scientific™ Forma™ CO2 Backup Systems for ultra low temperature freezers, a must for critical storage applications.

Key Features:
  • Temperature is adjustable in 1°C increments to -75°C
  • Digital display indicates actual cabinet temperature
  • Indicator lights illuminate when system is activated
  • Liquid flow shuts off automatically when freezer door or lid is opened
  • System powered by rechargeable battery
  • Low-battery light indicates when battery requires charging
  • Additional indicator lights when cylinder is empty

Ordering Information:

Some models require freestanding system; others accept built-in systems. Specify freezer model and voltage when ordering.

Includes:

All necessary hardware except CO2 cylinder (must be ordered separately)

TRUSTED_SUSTAINABILITY

Specifications

Description High-pressure Hose
Type Accessory
Temperature Range -75°C
Style Built-in
Defrost Automatic
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.