Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Forma™ Direct Heat CO2 Incubator, 184 L
GSA_VA

Catalog No. 13998084 Shop All Thermo Scientific Products
Change view
Click to view available options
Electrical Requirements:
115 V, 60 Hz
Chamber Material:
Polished Stainless Steel
CO2 Sensor Technology:
IR Sensor
TC Sensor
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Electrical Requirements Chamber Material CO2 Sensor Technology
13-998-084 115 V, 60 Hz Polished Stainless Steel IR Sensor
13-998-082 115 V, 60 Hz Polished Stainless Steel TC Sensor
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Attention:This item requires special delivery information. You will be asked for this during the checkout process.
Catalog No. 13-998-084 Supplier Thermo Scientific™ Supplier No. 320
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Attention:This item requires special delivery information. You will be asked for this during the checkout process.

Preserve floor space with stackable Thermo Scientific™ Forma™ Direct-Heat CO2 Incubators, which combine high capacity and an easy-to-use design.

Key Features
  • The high-capacity chamber provides maximum culturing space and the ideal environment for basic cell culture incubation
  • The flexible Direct Heat Incubator can be configured with either TC (thermal conductivity) or IR (infrared) CO2 gas sensors as well as a variety of useful process and contamination control options to meet your specific requirements.

Thermo Scientific™ Enviro-Scan™ Microprocessor Control

  • Flexible, intuitive controls ensuring ease of use
  • Set temperature, overtemperature, CO2
  • Calibrate temperature, CO2, optional RH
  • Configure audible on/off, access code, remote alarm contacts, tracking low temp and high and low CO2 alarms, and optional automatic tank selector, RS-485 interface and display temp/RH (selectable)
  • Audible/visual alarm and alarm silence
  • Standard remote alarm contacts (NO, NC, COM)
  • Optional built-in gas guard system
  • Optional RS-485, 0-1V, 0-5V and 4-20mA data outputs permit connection to an alarm/monitoring system

Contamination Control Options

  • Solid copper components effectively prevent bacterial and fungal growth

Construction

  • Sturdy stainless-steel shelves and supports can be removed without tools for easy cleaning or adjustment
  • Polished stainless-steel interior with coved corners is easy to clean
  • Microbiological filters on gas inlet and sample ports are readily accessible for simplified routine replacement
  • Inner door gasket is removable and cleanable; adjusts continually to ensure a tight seal

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Capacity (English) 6.5 cu. ft.
Certifications/Compliance UL, cUL, CE, Class II Medical Device
Data Outputs Optional 4-20mA
Description Single 184L incubator
Capacity (Metric) 184 L
Chamber Material Polished Stainless Steel
CO2 Concentration Range 0 to 20%
CO2 Sensor Technology IR Sensor
Convection Type Air-jacketed
Lighting LED
Material Stainless Steel
No. of Places 16
No. of Shelves 3 std./16 max.
Oxygen Control None
Relative Humidity <90% at 37°C
Temperature Range (Metric) Ambient +5° to 50°C
Type CO2 Incubator
Humidity Source Water Pan
Dimensions (D x W x H) Interior 20 x 21.1 x 26.8 in. (50.8 x 54.1 x 68.1 cm)
Dimensions (L x W x H) 24.7 x 26.1 x 38.5 in. (62.7 x 66.3 x 97.8 cm)
Weight (English) 210 lb.
Electrical Requirements 115 V, 60 Hz
Voltage 115 V
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.