Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Forma™ Environmental Chamber Model 3911, 311.5 L, Stainless Steel
GSA_VA

Catalog No. 13987065 Shop All Thermo Scientific Products
Change view
Click to view available options
Voltage:
208/220 V
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Voltage
13-987-065 208/220 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
Attention:This item requires special delivery information. You will be asked for this during the checkout process.
Catalog No. 13-987-065 Supplier Thermo Scientific™ Supplier No. 3911

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
Attention:This item requires special delivery information. You will be asked for this during the checkout process.

Temperature Range: 0°C to 60°C; Relative Humidity (RH): Ambient to 95% at 37°C; Light: Optional Interior Lighting

Perform a variety of applications withThermo Scientific™ Forma™ environmental chambers, which can be configured for a variety of purposes and are available in multiple capacities. With a wide range of accessories and years of experience in constructing cabinets, we can construct units to match your most stringent applications.

Broad Range of Features and Controls:

  • Wide temperature range of 0° to 60°C that enhances the flexibility of the unit
  • Relative humidity control via steam generator from above ambient to 95% at 37°C (not available w/Cat. No. 3920)
  • Sophisticated digital controls
  • Programmable ramp and soak cycles for temperature and RH†
  • Durable cabinets with true laminar airflow through side plenums for extremely tight uniformity
  • Phenolic-coated evaporator for use in applications that create corrosive byproducts
  • Manual control of defrost and refrigeration cycles
  • Visible/audible safety alarms alert to over- and undertemperature conditions, deviation of humidity from set parameters (except Model 3920)

Durable Construction:

  • Cold-rolled steel, powder-coated cabinet
  • 2″ (5.1cm) thick, CFC-free, foamed-in-place polyurethane insulation
  • Stainless-steel interior with solid stainless-steel adjustable shelves
  • Directed horizontal airflow system for excellent uniformity
  • Locking swivel casters for easy mobility during installation and cleaning
  • Leveling feet for stability and added safety in the lab

Broad Range of Options:

  • Interior lighting for Models 3920, 3940 and 3949 (Optional)
  • Reinforced shelving and flooring for heavy loads
  • Heatless dryer for lower humidity levels
  • Access ports for probes, sensors
  • Interior convenience receptacles
  • CO2 (IR sensor)
  • 6″ and 12″ temperature chart recorder
  • Other custom options available

Compatible with:

  • Recorders (197075, 198036, 198039, 198042, 201144, 201145, 201146, 201147)
  • Reach-In/Environmental Chamber Solid Stainless-steel Shelf (224139)
  • Reach-In/Environmental Chamber Perforated Stainless-steel Shelf (224155)
  • Reinforced Stainless-steel Shelf (224161)
  • Fixed Reinforced Stainless-steel Shelf for two shakers (1900005)
  • Stainless-steel Door Glass Cover, factory installed (190591)

Recommended for:

Ideal for growth, stability and shelf-life testing applications

Ordering Information

† Humidity controller available on 3940/3949, 3911/3913 only



 

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Capacity (English) 11 cu. ft.
Certifications/Compliance ICH, FDA, TAPPI, ASTM™
Capacity (Metric) 311.5 L
Chamber Material Stainless Steel
CO2 Sensor Technology IR Sensor
Lighting Optional Interior Lighting
Material Powder-coated Cold Rolled Steel
No. of Shelves 3 std./11 max.
Relative Humidity 95%
Temperature Range (Metric) 0°C to 60°C
Type Environmental Chamber
Display Digital Dual LED
Humidity Accuracy ±5.0%
Humidity Control Microprocessor, PID
Humidity Display Digital, dual LED (direct set and read in % RH)
Humidity Resolution 0.01
Humidity Sensor Bulk polymer
Humidity Source Steam generator; initial fill approx. 1 qt. (1L)
Input Water Pressure Water Inlet Gravity to 40psi
Programmability Temperature ramp and soak, up to 24 steps
Refrigerant CFC-free, R134A
Temperature Accuracy ±0.1 at 25° to 37°C
Temperature Resolution 0.1°C
Temperature Sensor RTD
Temperature Uniformity ±0.3 at 25° to 37°C
Water Consumption 0.25 gal./hr. input water volume
Water Resistivity 50kilohm to 1megohm resistance
Dimensions (D x W x H) Interior 27 x 31 x 24 in. (68.6 x 78.7 x 60.9 cm)
Width (English) 38 in.
Width (English) Interior 31 in.
Width (Metric) 96.5 cm
Width (Metric) Interior 78.7 cm
Height (English) 51.5 in.
Height (English) Interior 24 in.
Height (Metric) 130.8 cm
Height (Metric) Interior 60.9 cm
Depth (English) 32 in.
Depth (English) Interior 27 in.
Depth (Metric) 81.3 cm
Depth (Metric) Interior 68.6 cm
Electrical Requirements 208/220 V, 60 Hz
Voltage 208/220 V
Amperage 15 A
Frequency 60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.