Learn More
Description
Provide the convenience, reassurance and reliability required in the event of a power or mechanical failure with Thermo Scientific™ Forma™ LN2 Transfer Hose. A must for critical storage applications, this system is for use with Forma ultra-low temperature freezers.
- System is adjustable in1°CC increments to -150°C.
- Digital display constantly indicates actual cabinet temperature.
- Indicator lights when system is activated.
- Liquid flow is shut off automatically when freezer door or lid is opened.
- System is powered by rechargeable battery; low-battery light indicates when battery requires charging.
- Additional indicator light illuminates when cylinder is empty.
Ordering Information:
- Some models require freestanding system; others accept built-in systems.
- Specify freezer model and voltage when ordering.
Includes:
All necessary hardware except LN2 cylinder (must be ordered separately)
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Type | LN2 Transfer Hose |
| Temperature Range | -150°C to +1°C |
| For Use With (Equipment) | LN2 Supply Tank |
| Defrost | Automatic |
| Length (English) Exterior | 6 ft. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
