Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ LN2 Transfer Hose, 4 ft.

Catalog No. TF4000400 Shop All Thermo Scientific Products
Change view
Click to view available options
Length (English) Exterior:
4 ft.
6 ft.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Exterior
TF4000400 4 ft.
4000401 6 ft.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. TF4000400 Supplier Thermo Scientific™ Supplier No. 4000400
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Provide the convenience, reassurance, and reliability required in the event of a power or mechanical failure with this LN2 transfer hose.

Provide the convenience, reassurance and reliability required in the event of a power or mechanical failure with Thermo Scientific™ Forma™ LN2 Transfer Hose. A must for critical storage applications, this system is for use with Forma ultra-low temperature freezers.

Features:
  • System is adjustable in1°CC increments to -150°C.
  • Digital display constantly indicates actual cabinet temperature.
  • Indicator lights when system is activated.
  • Liquid flow is shut off automatically when freezer door or lid is opened.
  • System is powered by rechargeable battery; low-battery light indicates when battery requires charging.
  • Additional indicator light illuminates when cylinder is empty.

Ordering Information:

  • Some models require freestanding system; others accept built-in systems.
  • Specify freezer model and voltage when ordering.

Includes:

All necessary hardware except LN2 cylinder (must be ordered separately)

TRUSTED_SUSTAINABILITY

Specifications

Type LN2 Transfer Hose
Temperature Range -150°C to +1°C
Style Built-in
For Use With (Equipment) LN2 Supply Tank
Defrost Automatic
Length (English) Exterior 4 ft.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.