Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Forma™ Model 3940 Environmental Chamber, 821.2 L PROMO

Catalog No. 13067066PM Shop All Thermo Scientific Products
Change view
Click to view available options
Voltage:
208/220 V
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Voltage
13-067-066PM 208/220 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
Attention:This item requires special delivery information. You will be asked for this during the checkout process.
Catalog No. 13-067-066PM Supplier Thermo Scientific™ Supplier No. 3940TU

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
Attention:This item requires special delivery information. You will be asked for this during the checkout process.

This stainless steel 3940 Environmental Chamber offers temperatures from 0°C to 60°C.

Broad Range of Features and Controls:

  • Wide temperature range of 0° to 60°C that enhances the flexibility of the unit
  • Relative humidity control via steam generator from above ambient to 95% at 37°C
  • Sophisticated digital controls
  • Programmable ramp and soak cycles for temperature and RH
  • Durable cabinets with true laminar airflow through side plenums for very tight uniformity
  • Phenolic-coated evaporator for use in applications that create corrosive byproducts
  • Manual control of defrost and refrigeration cycles
  • Visible/audible safety alarms alert to over- and undertemperature conditions, deviation of humidity from set parameters

Durable Construction:

  • Cold-rolled steel, powder-coated cabinet
  • 2 in. (5.1 cm) thick, CFC-free, foamed-in-place polyurethane insulation
  • Stainless-steel interior with solid stainless-steel adjustable shelves
  • Comes with 6 shelves
  • Directed horizontal airflow system for high uniformity
  • Locking swivel casters for easy mobility during installation and cleaning
  • Leveling feet for stability and added safety in the lab

Broad Range of Options:

  • Reinforced shelving and flooring for heavy loads
  • Heatless dryer for lower humidity levels
  • Access ports for probes, sensors
  • Interior convenience receptacles
  • CO2 (IR sensor)
  • 6 in. and 12 in. temperature chart recorder
  • Other custom options available

Compatible with:

  • Recorders (197075, 198036, 198039, 198042, 201144, 201145, 201146, 201147)
  • Reach-In/Environmental Chamber Solid Stainless-steel Shelf (224139)
  • Reach-In/Environmental Chamber Perforated Stainless-steel Shelf (224155)
  • Reinforced Stainless-steel Shelf (224161)
  • Fixed Reinforced Stainless-steel Shelf for two shakers (1900005)
  • Stainless-steel Door Glass Cover, factory installed (190591)

Recommended for:

Ideal for growth, stability and shelf-life testing applications.

TRUSTED_SUSTAINABILITY

Specifications

Capacity (English) 29 ft.3
Certifications/Compliance ICH, FDA, TAPPI, ASTM
Capacity (Metric) 821.2 L
Chamber Material Stainless Steel
Lighting No Lighting
Material Powder-coated Cold Rolled Steel
No. of Shelves 19
Relative Humidity 95%
Temperature Range (Metric) 0°C to 60°C
Type Environmental Chamber
Display LED
Humidity Accuracy ±5%
Humidity Control Microprocessor, PID
Humidity Display LED
Humidity Resolution 0.01
Humidity Sensor Bulk Polymer
Humidity Source Steam Generator
Input Water Pressure 40 psi
Programmability Temperature Ramp and Soak
Refrigerant CFC-free, R134A
Sensor Types IR Sensor
Temperature Accuracy ±0.1 at 25°C to 37°C
Temperature Resolution 0.1°C
Temperature Sensor RTD
Temperature Uniformity ±0.3 at 25°C to 37°C
Water Consumption 0.25 gal./hr.
Water Resistivity 50 kΩ to 1 MΩ
Dimensions (D x W x H) Interior 68.6 x 78.7 x 152.4 cm (27 x 31 x 60 in.)
Width (English) 38 in.
Width (English) Interior 31 in.
Width (Metric) 96.5 cm
Width (Metric) Interior 78.7 cm
Height (English) 88.5 in.
Height (English) Interior 60 in.
Height (Metric) 224.8 cm
Height (Metric) Interior 152.4 cm
Depth (English) 32 in.
Depth (English) Interior 27 in.
Depth (Metric) 81.3 cm
Depth (Metric) Interior 68.6 cm
Voltage 208/220 V
Amperage 15 A
Frequency 60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.