Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Forma™ Series II Water-Jacketed CO2 Incubator, 184L
GSA_VA

Catalog No. 13998078 Shop All Thermo Scientific Products
Change view
Click to view available options
Voltage:
120 V
CO2 Sensor Technology:
IR Sensor
TC Sensor
Oxygen Control:
1 to 21%
None
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Voltage CO2 Sensor Technology Oxygen Control
13-998-078 120 V TC Sensor 1 to 21%
13-998-074 120 V TC Sensor None
13-998-076 120 V IR Sensor None
13-998-080 120 V IR Sensor 1 to 21%
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Attention:This item requires special delivery information. You will be asked for this during the checkout process.
Catalog No. 13-998-078 Supplier Thermo Scientific™ Supplier No. 3130
 Restricted Item
Add to Cart
Add to Cart
Request a Quote
This item is not returnable. View return policy
Attention:This item requires special delivery information. You will be asked for this during the checkout process.

Precisely control the CO2 and temperature with Thermo Scientific™ Forma™ Series II 3110 Water-Jacketed CO2 Incubators.

Thermo Scientific™ Forma™ Series II Water-Jacketed CO2 Incubators provide precise CO2 control, unsurpassed temperature stability and superior parameter recovery characteristics, with continuous contamination control technology. They provide an environment for the growth of microbiological samples or mammalian cells for research (FDA Class 1), and IVF and other regulated cell therapy applications (FDA Class 2).

Performance

  • Validatable in-chamber HEPA air filtration system maintains Class 100 air quality
  • Enviro-Scan™ microprocessor control
  • Setpoints and calibration: Temperature, overtemperature, CO2, O2
  • Audio/visual alarms with alarm silence
  • Configure Audible On/Off, Access Code, HEPA Filter Change Reminder, RS-485 Interface, Automatic Tank Selector, Audible/Visual Alarms, Display Temp/RH (selectable), Display CO2/O2 (selectable)

Construction

  • Durable triple-wall cabinet construction ensures optimal temperature uniformity
  • Exclusive, heated dual pane inner glass door minimizes condensation, enables faster temperature recovery
  • CFC-free foam insulated outer door (field-reversible)
  • Magnetic outer door gasket
  • Accessory outlet
  • Alarm contacts (NO, NC, COM)

Ordering Information:

Options include choice of CO2 sensors, reversible door swings and a host of options including available oxygen control, relative humidity monitoring, antimicrobial copper interiors, datalogging and IQ/OQ documentation kits.

Compatible with:

  • Chamber cooling coil (190645)
  • Copper interior kits (1900095, 190870, 190656)
  • Roller bases and stands (190648, 190647)
  • Built-in gas guards (190640)
  • Factory-installed data outputs (190544, 190523, 190512, 190543)
  • Replacement HEPA filters and cleaning kits (760207, 190868, 1900067, 190869, 190651)
  • Two-stage gas regulators (965010, 961027)
  • Incubator interior components (190608, 190670, 19000056, 237020, 237016, 190884, 190879, 1900057, 190725)

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Capacity (English) 6.5 cu. ft.
Certifications/Compliance UL, cUL, CE, Class II Medical Device
Data Outputs Optional 4-20mA
Description Single Tri-gas 184L incubator, 1-21%
Capacity (Metric) 184 L
Chamber Material Polished Stainless Steel
CO2 Concentration Range 0 to 20%
CO2 Sensor Technology TC Sensor
Convection Type Water-jacketed
Lighting LED
Material Stainless Steel
No. of Places 16
No. of Shelves 3 std./16 max.
O2 Concentration Range 1 to 21%
Oxygen Control 1 to 21%
Relative Humidity <90% at 37°C
Temperature Range (Metric) Ambient +5° to 50°C
Type CO2 Incubator
Humidity Source Water Pan
Dimensions (D x W x H) Interior 20 x 21.3 x 26.8 in. (50.8 x 54.1 x 68.1 cm)
Weight (English) 365 lb.
Electrical Requirements 120 V, 50/60 Hz
Voltage 120 V
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.