Learn More
Thermo Scientific™ Forma™ Series II Water-Jacketed General Purpose CO2 Incubator with 184 L Chamber and Stainless Steel Interior
Shop All Thermo Scientific ProductsDescription
Thermo Scientific™ Forma™ Series II Water Jacketed CO2 Incubators combine precise CO2 control, outstanding temperature stability, and excellent parameter recovery, with innovative continuous contamination control technology. Maximum thermal stability and quick recovery are enabled with our unique triple wall construction, providing optimal protection against temperature loss in the event of an unexpected power outage.
Water Jacketed Chamber
- The 184 L (6.5 cu. ft.) high capacity chamber provides outstanding culturing space
- Standard right hand door swing, able to be converted to a left hand swing
- Polished stainless steel interior with coved corners is easy-to-clean with removable humidity pan
- Unique triple wall construction provides outstanding temperature uniformity and stability
- Exclusive, heated dual pane inner glass door is designed to minimize condensation
- In-chamber fan gently distributes air throughout the chamber which is designed ensure homogeneous conditions
- Sturdy stainless steel shelves and supports can be removed without tools for easy cleaning or adjustment
ISO Class 5 HEPA Filtration Airflow System
- In-chamber HEPA air filtration continuously filters entire chamber volume every 60 seconds
- Reaches ISO Class 5 cleanroom air quality in only 5 minutes after door opening
- Continuous protection by minimizing ability for contaminants to settle on interior surfaces
In situ Sensors and Probes Designed for Precise Monitoring
- Choice of TC (thermal conductivity) CO2 sensor for long, reliable operation or IR (infrared) CO2 sensor for monitoring when humidity and temperature are less predictable
- Dual temperature probes with over temperature protection
- Optional rH display for monitoring humidity levels (to prevent dry-outs) requires factory installed catalog number 190643
Enviro-Scan Microprocessor Control
- Easy- to-use, alphanumeric LED display
- Flexible, intuitive controls with message center including process and alarm status messages
- Configurable audible on/off, access code, tracking low and high alarms
Specifications
Specifications
| Capacity (Metric) | 184 L |
| Chamber Material | Polished Stainless Steel |
| CO2 Concentration Range | 0 to 20% |
| CO2 Sensor Technology | IR Sensor |
| Convection Type | Water-jacketed |
| Material | Stainless Steel |
| No. of Places | 16 |
| No. of Shelves | 3 std./16 max. |
| Oxygen Control | Not Included |
| Relative Humidity | Ambient to 95% at 37°C |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.