Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Forma™ Vertical Light Chamber, 821 L, Stainless Steel, Type 304 /1.4301, 2B Finish

Catalog No. 15500201 Shop All Thermo Scientific Products
Change view
Click to view available options
Capacity (English):
29 cu.ft.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
15-500-201 29 cu.ft.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Due to size, unit is shipped in lying position
Attention:This item requires special delivery information. You will be asked for this during the checkout process.
Catalog No. 15-500-201 Supplier Thermo Scientific™ Supplier No. 3942

missing translation for 'validMainframeMsg'

Due to size, unit is shipped in lying position
Attention:This item requires special delivery information. You will be asked for this during the checkout process.

Requires

Please order light modules separately

Temperature Range: 0°C to 60°C with light, 10°C to 50°C without light; Relative Humidity (RH): <95% with Light Off at 37°C; <75% with Light On at 37°C; Light: Optional Flourescent Light Module

Forma Vertical Light Chambers address a variety of applications that require sample exposure with light, along with temperature control

  • Solid door comes standard
  • Flexible set up of light modules addresses requirements for sample distance to light and sample volume
  • Address applications under optimal conditions with light choices. Wide light distribution is achieved with 7 light bulbs
  • Three different light modules are available to address specific applications:

ICH stability testing - addressing light and UV exposure according to guideline Q1B
Plant growth - addressing high red/blue radiation for optimal growth conditions
Animal hatching - providing daylight simulation

  • Program light cycles:

Day/Night or Individual on/off cycles for every day of the week
Dawn/dusk simulations with increasing light intensity in 3 steps

Order Info

please order light modules separately

Certifications

cULus

Warranty and Services

24 months part and labor

TRUSTED_SUSTAINABILITY

Specifications

Alarm Types Temperature and Humidity, adjustable
Capacity (English) 29 cu.ft.
Capacity (English) Shelf 35 lbs slide out / 50 lbs stationary
Capacity (Metric) Shelf 15.9 kg slide out / 22.7 kg stationary
Certifications/Compliance cULus
Compressor 1/4hp, air-cooled
Controller Type PID microprocessor controls
Defrost Adjustable defrost timer; factory set for two 15-min. defrost cycles/24 hr.
Description Large stability chamber with vertical light
Capacity (Metric) 821 L
Chamber Material Stainless Steel (304/1.4301)
Lighting Optional Flourescent Light Module
Material Powder-coated Cold Rolled Steel
No. of Shelves 3 std./19 max. (3 with light)
Plug Type Nema 14-20P
Relative Humidity <95% with Light Off at 37°C; <75% with Light On at 37°C
Temperature Range (Metric) 0°C to 60°C (With Light), 10°C to 50°C (Without Light)
Type Vertical Light Chamber
Display Digital Dual LED
Door Style Solid door
For Use With (Application) Light stability testing, Plant growth, Animal hatching
Humidity Accuracy ≤±5.0% with light off / ≤±8.0% with light on
Humidity Control Microprocessor, PID
Humidity Display Digital, Dual LED (direct set and read in % RH)
Humidity Range Above ambient to 95% RH with light off / to 75% RH with light on - at 37°C (98.6°F)
Humidity Resolution 1% relative humidity
Humidity Sensor Bulk Polymer
Humidity Source Steam generator; initial fill approx. 1L / 1 qt.
Input Water Pressure Water Inlet Gravity to 40psi / 2.76 bar
Ports Inner diameter: 54 mm / 2.3 in.
Refrigerant CFC-free, R134A
Shelf Area (English) 30.62 x 25.81 in.
Shelf Area (Metric) 778 x 656 mm
Temperature Control Microprocessor, PID
Temperature Resolution 0.1°C
Temperature Sensor Pt 100
Temperature Stability ≤±0.1°C with light off / ≤±0.5°C - with light on, @ 20°C to 37°C @ 75% RH with 2 light modules
Temperature Uniformity ≤±0.3°C with light off / ≤±3.0°C - with light on, @ 20°C to 37°C @ 75% RH with 2 light modules
Warranty 2 years parts / labor
Water Consumption max. 10 L / 2.6 gal per day
Water Resistivity 50kilohm to 1megohm resistance
Dimensions (D x W x H) Interior 787 x 686 x 1524 mm / 31 x 27 x 60 in.
Dimensions (L x W x H) 965 x 2248 x 1308 mm / 38 x 32 x 88.5 in.
Shipping Weight (English) 1040 lbs
Shipping Weight (Metric) 472 kg
Weight (English) 765 lbs
Weight (Metric) 347 kg
Electrical Requirements 208-220V, 60Hz, 15.0 A, 4 Wire (incl. Ground) single phase
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.