Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

StatLab FormaGuard Neutralizing Pad
SDP

Catalog No. STLFGP13530
Change view
Click to view available options
Dimensions (L x W):
11 x 15 in.
15 x 20 in.
30 ft. x 13.5 in.
8 x 11 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
STLFGP13530 30 ft. x 13.5 in.
STLFGP0811 8 x 11 in.
STLFGP1115 11 x 15 in.
STLFGP1520 15 x 20 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. STLFGP13530 Supplier StatLab Supplier No. FGP13530
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

Provides an effective way for lab personnel to guard against formaldehyde vapors and exposure by allowing formalin penetration into a highly absorbent core.

The FormaGuard™ Pad is light blue, rigid, polycoated, and roughly 1/8 in. in thickness

Specifications

Material Pre-treated Formalin Neutralizer
Type Formalin Neutralizer
Format Pad
Dimensions (L x W) 30 ft. x 13.5 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.