Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Formaldehyde 37%, Vion Biosciences
SCI_ED

Catalog No. S02504 Shop All Aldon Products
Change view
Click to view available options
Quantity:
5 gal.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
S02504 5 gal.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
WARNING: This product can expose you to chemicals including Methanol and Formaldehyde, which are known to the State of California to cause cancer and reproductive harm.
Catalog No. S02504 Supplier Aldon Corporation Supplier No. VNFF02505GAL
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

WARNING: This product can expose you to chemicals including Methanol and Formaldehyde, which are known to the State of California to cause cancer and reproductive harm.

Stabilize the fine structural details of tissue samples with this histology-grade formaldehyde fixative.

  • Stabilize the fine structural details of tissue samples with this histology-grade formaldehyde fixative.

Specifications

Boiling Point 96°C (205°F)
Closure Type Screw Cap
Color Colorless
Content And Storage Store in a cool, well-ventilated area away from incompatible substances. Keep away from ignition sources.
Packaging Type UN Nat. Tighthead Square
Concentration 37%
For Use With (Equipment) Microscope
Grade Histological
Product Line Vion Histology
Product Type Fixative
Quantity 5 gal.
Solution Type Formaldehyde
Formulation 37% Formaldehyde in Water
Form Liquid
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.