Learn More
Description
Valuable for use in chemical, textile, and pulp and paper industries; histology; healthcare.
- Sensitivity of 0.8ppm-hours (0.1ppm over an eight-hour period) Upper exposure limit of 40ppm-hours (5ppm over an eight-hour period)
- Available as a monitor only or with prepaid analysis
- Not for 15-minute STEL (short-term exposure limit) sampling. These safety products must be used in accordance with OSHA regulations and the user instructions, warnings, and limitations accompanying each product. Misuse may result in sickness or death.
- 3M Catalog# 3720 , 3M Catalog# 3721
Compliance
Exceeds OSHA accuracy requirements for eight-hour sampling.
Specifications
Specifications
| Color | Purple |
| For Use With (Application) | Valuable for use in chemical, textile and pulp and Paper industries, histology, healthcare |
| Certifications/Compliance | OSHA |
| Detectable Analytes | Formaldehyde |
| Measurement Range | 40 ppm.Hour |
| Product Type | Formaldehyde Monitor only |
| Model | 3721 |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.