Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Carolina™ Formalin Cats
SDPSCI_ED

Catalog No. S37658ND Shop All Carolina Biological Supply Products
Change view
Click to view available options
Injection Type:
Double
Plain
Single
Triple
Length (English):
14 to 18 in.
18+ in.
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Injection Type Length (English)
S37658ND Triple 14 to 18 in.
S37653ND Double 18+ in.
S37655ND Plain 14 to 18 in.
S37652ND Single 18+ in.
S37651ND Plain 18+ in.
S37657ND Double 14 to 18 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. S37658ND Supplier Carolina™ Supplier No. 228080

missing translation for 'validMainframeMsg'

For use in advanced biology, anatomy and physiology classes. Carolina™ Formalin Cats are ideal dissection specimens.

  • Felis catus
  • Similar to human anatomy
  • Shipped in Carosafe™, Carolina's proprietary shipping and holding fluid
  • Carosafe is odorless fluid designed to minimize unpleasant odor of formaldehyde
  • INJECTIONS: Plain: n

Specifications

Type Preserved Specimen
Preservative Formalin
Injection Type Triple
Length (English) 14 to 18 in.
Length (Metric) 35.5 to 45.7 cm
Quantity 1/Bag
Packaging Bag
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.