Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mopec Formalin Dispensing Cube
SDP

Catalog No. 22044633 Shop All Mopec Products
Change view
Click to view available options
Height (English):
15.4 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (English)
22-044-633 15.4 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-044-633 Supplier Mopec Supplier No. FP025
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Formalin dispensing cube provides safe storage and controlled dispensing of formalin in laboratory and pathology environments. Designed to minimize fume exposure while supporting precise dispensing and consistent workflow.

Construction

  • Waterproof on/off switch
  • Formalin dispensing spigot with adjustable flow rate
  • 6 ft. C13 hospital-grade power cord
  • Pump: 1.5 gpm, built-in 45 PSI internal bypass, 0.54 amps at 60 PSI, 115 VAC, 50-100 PSI, 6 GPM
  • Connects to standard formalin cubitainer
  • Screw cap on your cubitainer, then click on quick-disconnect fitting to dispense

Dimensions

  • 17.1 L x 8.4 W x 15.4 H in.

Utilities / Power

  • Temperature range: 70.0±10.0°F (21.0±6.0°C)
  • Relative humidity range: RH 35%-75%
  • Elevation range: 0 to 2000 m
  • Electrical specification: 115V / 1Ph / 60Hz

Materials

  • 14/18 gauge 304 stainless steel with #4 finish

Options and Accessories

  • BE092: Replacement pad
  • BG520: Mopec prefilled formalin cube, 2.5 gallons
  • BG525: Mopec prefilled formalin cube, 5 gallons

Specifications

Product Type Formalin Cube
Height (English) 15.4 in.
Length (English) 17.1 in.
Width (English) 8.4 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.