Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Carolina™ Formalin Earthworms
SDPSCI_ED

Catalog No. S37692 Shop All Carolina Biological Supply Products
Change view
Click to view available options
Injection Type:
Plain
Quantity:
10/Tube
50/Tube
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Injection Type Quantity
S37692 Plain 10/Tube
S37693 Plain 50/Tube
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S37692 Supplier Carolina™ Supplier No. 225012
Add to Cart
Add to Cart

For use in introducing students to invertebrate anatomy. Carolina™ Formalin Earthworms are ideal introductory dissection specimens.

  • Lumbricus terrestris
  • Phylum Annelida, segmented worms
  • Shipped in Carosafe™, Carolina's proprietary shipping and holding fluid
  • Carosafe is odorless fluid designed to minimize unpleasant odor of formaldehyde
  • LAT

Specifications

Type Preserved Specimen
Preservative Formalin
Injection Type Plain
Length (English) 9 to 12 in.
Length (Metric) 22.8 to 30.4 cm
Quantity 10/Tube
Packaging Tube
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.